Hose, Gasoline, 3/4x8ft

VALUE BRAND| Zoro #: G1389087| Mfr #: 2P290

$25.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389087 Mfr #: 2P290
Reinforcement: High Tensile, Synthetic CordInside Dia.: 3/4"
Tube Material: Synthetic RubberFitting Material: Crimped Zinc
Fitting Size: 3/4"Fitting Type: (M)NPT
Item: Agricultural Gasoline HoseColor: Black
Cover Material: Synthetic RubberOutside Dia.: 1-7/64"
Meets: RMA Class ATemp. Range: -30 Degrees to 140 Degrees F
Length: 8 ft.Country of Origin (subject to change): United States

Product Description

Agricultural Gasoline Hose, Hose ID 3/4 Inch, Hose Length 8 Feet, Hose OD 1.10 Inches, Maximum Pressure 75 PSI, 3/4 MNPT Both End Fittings Crimped Zinc, Assembled

Product Reviews

Save 15%. Sign up for Z-mail.