Hose, Material, 3 In

VALUE BRAND| Zoro #: G2407255| Mfr #: 4XR66

$273.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407255 Mfr #: 4XR66
Hose Length (Ft.): 25Hose Inside Dia. (In.): 3
Inside Dia.: 3"Tube Material: PVC/Thermoplastic Polyurethane
Max. Pressure: 30 psiItem: Material Hose
Hose Outside Dia. (In.): 3.77Length: 25 ft.
Temp. Range (F): -30 to 158Color: Black
Cover Material: PVC/Nitrile/PolyurethaneMax. Pressure (PSI): 30
Type: BulkOutside Dia.: 3-49/64"
Safety Factor: 4:1Meets: RMA Class B
Temp. Range: -30 Degrees to 158 Degrees FCountry of Origin (subject to change): United States

Product Description

Material Hose, Inner Diameter 3 Inches, Length 25 Feet, OD 3.77 Inches, Maximum Pressure 30 PSI

Product Reviews

Save 15%. Sign up for Z-mail.