Hose, Material, 4 In

VALUE BRAND| Zoro #: G0493482| Mfr #: 4XR67

$493.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493482 Mfr #: 4XR67
Hose Length (Ft.): 25Tube Material: PVC/Thermoplastic Polyurethane
Item: Material HoseLength: 25 ft.
Temp. Range (F): -30 to 158Color: Black
Cover Material: PVC/Nitrile/PolyurethaneType: Bulk
Safety Factor: 4:1Meets: RMA Class B
Temp. Range: -30 Degrees to 158 Degrees FMax. Pressure (PSI): 30
Outside Dia.: 4-55/64"Inside Dia.: 4"
Hose Outside Dia. (In.): 4.85Hose Inside Dia. (In.): 4
Max. Pressure: 30 psiCountry of Origin (subject to change): United States

Product Description

Material Hose, Inner Diameter 4 Inches, Length 25 Feet, OD 4.85 Inches, Maximum Pressure 40 PSI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.