KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Mender, 1/2 In Barb, Brass

VALUE BRAND| Zoro #: G0994567| Mfr #: 6AFL9

$2.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hose Mender
Clamp Type: Crimped or Hose Clamp
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994567 Mfr #: 6AFL9
Item: Hose MenderClamp Type: Crimped or Hose Clamp
Max. Pressure: 300 psiFor Hose I.D.: 1/2"
Material: BrassFitting Style: Straight
Country of Origin (subject to change): China

Description

Hose Mender, Fitting Style Straight, For Hose I.D. 1/2 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews