Hose Mender, 3/8 In Barb, Brass

VALUE BRAND| Zoro #: G0609375| Mfr #: 6AFH5

$1.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609375 Mfr #: 6AFH5
Fitting Style: StraightClamp Type: Crimped or Hose Clamp
Material: BrassMax. Pressure: 300 psi
Item: Hose MenderFor Hose I.D.: 3/8"
Country of Origin (subject to change): China

Product Description

Hose Mender, Fitting Style Straight, For Hose I.D. 3/8 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.