1/4" ID Nylon Coupled Material Hose BK

VALUE BRAND| Zoro #: G0374796| Mfr #: 4XR30

$140.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 1/4" NPSM(F)
Type: Coupled Assembly
Meets: RMA Class A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374796 Mfr #: 4XR30
Fitting Size: 1/4" NPSM(F)Type: Coupled Assembly
Meets: RMA Class AFitting Size (In.): 1/4 NPSM(F)
Color: BlackMax. Pressure: 750 psi
Max. Pressure (PSI): 750Length: 50 ft.
Outside Dia.: 1/2"Coupled Assembly / Bulk: Coupled Assembly
Temp. Range: 0 Degrees to 190 Degrees FItem: Material Hose
Hose Inside Dia. (In.): 1/4Inside Dia.: 1/4"
Hose Outside Dia. (In.): 0.500Tube Material: Nylon
Cover Material: NitrileSafety Factor: 4:1
Temp. Range (F): 0 to 190Hose Length (Ft.): 50
Country of Origin (subject to change): United States

Description

Paint Spray Hose, OD 0.5 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 750 PSI, Color Black, Length 50 Feet, -20 to 190 Degree Fahrenheit Temperature

Reviews