3/8" ID Nylon Coupled Material Hose BK

VALUE BRAND| Zoro #: G2391882| Mfr #: 4XR31

$93.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 3/8" NPSM(F)
Type: Coupled Assembly
Meets: RMA Class A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391882 Mfr #: 4XR31
Fitting Size: 3/8" NPSM(F)Type: Coupled Assembly
Meets: RMA Class AFitting Size (In.): 3/8 NPSM(F)
Color: BlackMax. Pressure: 750 psi
Max. Pressure (PSI): 750Length: 15 Ft.
Outside Dia.: 11/16"Coupled Assembly / Bulk: Coupled Assembly
Temp. Range: 0 Degrees to 190 Degrees FItem: Material Hose
Hose Inside Dia. (In.): 3/8Inside Dia.: 3/8"
Hose Outside Dia. (In.): 0.695Tube Material: Nylon
Cover Material: NitrileSafety Factor: 4:1
Temp. Range (F): 0 to 190Hose Length (Ft.): 15
Country of Origin (subject to change): United States

Description

Paint Spray Hose, Outside Diameter 0.695 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 750 PSI, Color Black, Length 15 Feet, -20 to 190 Degree Fahrenheit Temperature

Reviews