1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL

VALUE BRAND| Zoro #: G0585006| Mfr #: 4KT66

$668.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585006 Mfr #: 4KT66
Cover Material: Carbryn Rubber, Black, Smooth-finish, Weather, Abrasion and Oil ResistantReinforcement: Synthetic Cord
Item: Bulk Push-On HoseTube Material: Chemigum Oil Resistant Synthetic
Coupled Assembly / Bulk: BulkOutside Dia.: 1/2"
Hose Media: Air, Mild Chemicals, WaterPneumatic Hose Product Group: Bulk Push-On Hose
Pneumatic Hose Color: BluePneumatic Hose Temp. Range: -40 Degrees to 200 Degrees F
Pneumatic Hose Max. Pressure: 400 psiPneumatic Hose Length: 250 ft.
Pneumatic Hose Inside Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Ultra Grip Push On Hose, Outside Diameter 0.50 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 400 PSI, Color Blue, Length 250 Feet, -40 to 200 Degree Fahrenheit
Save 15%. Sign up for Z-mail.