Hose, Push On, 1/4 In ID x 250 Ft, Green

VALUE BRAND| Zoro #: G2213635| Mfr #: 4KT70

$202.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213635 Mfr #: 4KT70
Coupled Assembly / Bulk: BulkHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HoseItem: Bulk Push-On Hose
Safety Factor: 4:1Cover Material: Black, Smooth-finish
Reinforcement: Synthetic CordTube Material: Chemigum Oil Resistant Synthetic
Outside Dia.: 9/16"Pneumatic Hose Color: Green
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Length: 250 ft.Pneumatic Hose Inside Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Insta-Grip Push On Hose, OD 35/64 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 250 PSI, Color Green, Length 250 Feet, -20 to 180 Degree Fahrenheit

Product Reviews

Save 15%. Sign up for Z-mail.