3/4" ID x 150 ft Bulk Push-On Hose 250 PSI BK

VALUE BRAND| Zoro #: G1414551| Mfr #: 4KT69

$378.14 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Bulk Push-On Hose
Outside Dia.: 1-3/64"
Cover Material: Black, Smooth-finish
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1414551 Mfr #: 4KT69
Safety Factor: 4:1Cover Material: Black, Smooth-finish
Reinforcement: Synthetic CordItem: Bulk Push-On Hose
Tube Material: Chemigum Oil Resistant SyntheticPneumatic Hose Length: 150 ft.
Coupled Assembly / Bulk: BulkOutside Dia.: 1-3/64"
Pneumatic Hose Inside Dia.: 3/4"Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Hose Media: Air, Mild Chemicals, WaterPneumatic Hose Product Group: Bulk Push-On Hose
Pneumatic Hose Color: BlackPneumatic Hose Max. Pressure: 250 psi
Country of Origin (subject to change): United States

Product Description

Insta-Grip Push On Hose, OD 69/64 Inch, Hose Inside Diameter 3/4 Inch, Maximum Working Pressure 250 PSI, Color Black, Length 150 Feet, -20 to 180 Degree Fahrenheit

Product Reviews