JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8" ID x 250 ft Bulk Push-On Hose 250 PSI BK

VALUE BRAND| Zoro #: G1584615| Mfr #: 5W554

$284.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584615 Mfr #: 5W554
Safety Factor: 4:1Cover Material: Black, Smooth-finish
Reinforcement: Synthetic CordItem: Bulk Push-On Hose
Tube Material: Chemigum Oil Resistant SyntheticPneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Max. Pressure: 250 psiPneumatic Hose Length: 250 ft.
Coupled Assembly / Bulk: BulkOutside Dia.: 41/64"
Pneumatic Hose Inside Dia.: 3/8"Hose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Color: Black
Country of Origin (subject to change): United States

Product Description

Insta-Grip Push On Hose, OD 43/64 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 250 PSI, Color Black, Length 250 Feet, -20 to 180 Degree Fahrenheit

Product Reviews

Save 15%. Sign up for Z-mail.