KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 250 ft Bulk Push-On Hose 400 PSI BL

VALUE BRAND| Zoro #: G0828721| Mfr #: 4KT67

$623.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Carbryn Rubber, Black, Smooth-finish, Weather, Abrasion and Oil Resistant
Pneumatic Hose Max. Pressure: 400 psi
Pneumatic Hose Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828721 Mfr #: 4KT67
Cover Material: Carbryn Rubber, Black, Smooth-finish, Weather, Abrasion and Oil ResistantPneumatic Hose Max. Pressure: 400 psi
Pneumatic Hose Color: BlueOutside Dia.: 43/64"
Coupled Assembly / Bulk: BulkItem: Bulk Push-On Hose
Hose Media: Air, Mild Chemicals, WaterTube Material: Chemigum Oil Resistant Synthetic
Reinforcement: Synthetic CordPneumatic Hose Length: 250 ft.
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Inside Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Ultra Grip Push On Hose, OD 0.667 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 400 PSI, Color Blue, Length 250 Feet, -40 to 200 Degree Fahrenheit

Reviews