Hose, Push On, 3/8 In x 250 Ft, Red

VALUE BRAND| Zoro #: G1657406| Mfr #: 4XR39

$335.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657406 Mfr #: 4XR39
Coupled Assembly / Bulk: BulkHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HoseItem: Bulk Push-On Hose
Safety Factor: 4:1Cover Material: Black, Smooth-finish
Reinforcement: Synthetic CordTube Material: Chemigum Oil Resistant Synthetic
Outside Dia.: 41/64"Pneumatic Hose Color: Red
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Length: 250 ft.Pneumatic Hose Inside Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Insta-Grip Push On Hose, OD 43/64 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 250 PSI, Color Red, Length 250 Feet, -20 to 180 Degree Fahrenheit Temperature

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.