Hose, Snubber, 1/2x24in

VALUE BRAND| Zoro #: G0615097| Mfr #: 3JT54

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615097 Mfr #: 3JT54
Swivel Material: BrassCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Temp. Range: -20 Degrees to 180 Degrees FHose Media: Air, Mild Chemicals, Water
Cover Material: Nitrile Tube & CoverPneumatic Hose Product Group: Snubber Hose
Item: Snubber HosePneumatic Hose Color: Black
Swivel Fitting: YesSafety Factor: 4:1
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Length: 24"
Pneumatic Hose Inside Dia.: 1/2"Outside Dia.: 55/64"
Pneumatic Hose Thread Type: (M)NPTPneumatic Hose Fitting Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Snubber Hose, Maximum Pressure 300 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 0.86 Inch, Hose Length 24 Inches, Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.