Hose, Spray, 1x12ft

VALUE BRAND| Zoro #: G0902422| Mfr #: 2P291

$61.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902422 Mfr #: 2P291
Coupled Assembly / Bulk: BulkFittings: Nylon
Reinforcement: Synthetic FabricTube Material: EPDM Synthetic Rubber
Item: Agricultural Spray HoseColor: Black
Inside Dia.: 1"Max. Pressure: 150 psi
Temp. Range: -40 Degrees to 190 Degrees FOutside Dia.: 1.441"
Length: 12 ft.Country of Origin (subject to change): United States

Product Description

Agricultural Spray Hose, Maximum Pressure 150 PSI, Hose Inside Diameter 1 Inch, Hose OD 1.441 Inches, Fitting Nylon, Hose Length 12 Feet, Maximum Temperature 190 Degrees Fahrenheit

Product Reviews

Save 15%. Sign up for Z-mail.