1/2" ID x 25 ft Rubber Steam Hose BK

VALUE BRAND| Zoro #: G1072425| Mfr #: 2P035

$169.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Coupled Assembly
Color: Black
Max. Pressure (PSI): 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072425 Mfr #: 2P035
Type: Coupled AssemblyColor: Black
Max. Pressure (PSI): 250Temp. Range (F): 0 to 450
Meets: RMA Class CHose Inside Dia. (In.): 1/2
Item: Steam HoseHose Outside Dia. (In.): 1-1/16
Tube Material: Synthetic RubberNPT (In.): 1/2 (M)NPT x 1/2 (M)NPT
Reinforcement: Double Wire BraidSafety Factor: 10:1
Hose Length (Ft.): 25Country of Origin (subject to change): United States

Description

Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 1 1/16 Inches, Fittings 1/2 Inch Male NPT x 1/2 Inch Male NPT, Assembly Length 25 Feet, Maximum Temperature 450 Degrees Fahrenheit, Coupled Assembly

Reviews