20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hose, Steam, 1/2x50ft

VALUE BRAND| Zoro #: G0566912| Mfr #: 2P036

$333.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566912 Mfr #: 2P036
Tube Material: Synthetic RubberItem: Steam Hose
Temp. Range (F): 0 to 450Color: Black
Max. Pressure (PSI): 250Safety Factor: 10:1
Meets: RMA Class CHose Inside Dia. (In.): 1/2
Reinforcement: Single Wire BraidNPT (In.): 1/2 (M)NPT x 1/2 (M)NPT
Cover Material: Synthetic RubberType: Coupled Assembly
Hose Outside Dia. (In.): 1-1/16Hose Length (Ft.): 50
Country of Origin (subject to change): United States

Product Description

Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250 PSI, Maximum Temperature 450 Degrees Fahrenheit, Fitting 1/2 Inch Male x 1/2 Inch Male

Product Reviews

Save 15%. Sign up for Z-mail.