KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 50 ft Rubber Steam Hose BK

VALUE BRAND| Zoro #: G1805386| Mfr #: 4KT61

$298.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Coupled Assembly
Cover Material: Synthetic Rubber
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805386 Mfr #: 4KT61
Type: Coupled AssemblyCover Material: Synthetic Rubber
Color: BlackMax. Pressure (PSI): 250
Includes: Female Wing Nut, A Female or Male Spud may be needed to Complete the AssemblyTemp. Range (F): 0 to 450
Meets: RMA Class CItem: Steam Hose
Hose Inside Dia. (In.): 1/2Hose Outside Dia. (In.): 1-1/16
Tube Material: Synthetic RubberNPT (In.): 1/2 (F)NPT x 1/2 (M)NPT
Reinforcement: Single Wire BraidSafety Factor: 10:1
Hose Length (Ft.): 50Country of Origin (subject to change): United States

Description

Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250 PSI, Maximum Temperature 450 Degrees Fahrenheit, Fitting 1/2 Inch Male x 1/2 Inch Male

Reviews