Hose, Steam, 3/4x25ft

VALUE BRAND| Zoro #: G1647064| Mfr #: 2P571

$236.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647064 Mfr #: 2P571
Tube Material: Synthetic RubberItem: Steam Hose
Temp. Range (F): 0 to 450Color: Black
Max. Pressure (PSI): 250Safety Factor: 10:1
Meets: RMA Class CHose Length (Ft.): 25
Hose Inside Dia. (In.): 3/4Reinforcement: Double Wire Braid
NPT (In.): 3/4 (M)NPT x 3/4 (M)NPTCover Material: Synthetic Rubber
Type: Coupled AssemblyHose Outside Dia. (In.): 1-9/32
Country of Origin (subject to change): United States

Product Description

Steam Hose, Hose Inside Diameter 3/4 Inch, Hose Length 25 Feet, Hose OD 1 9/32 Inches, Maximum Pressure 250 PSI, Maximum Temperature 450 Degrees Fahrenheit, Fitting 3/4 Inch Male x 3/4 Inch Male

Product Reviews

Save 15%. Sign up for Z-mail.