Hose, Steam, 3/4x50ft

VALUE BRAND| Zoro #: G1170102| Mfr #: 4KT59

$254.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170102 Mfr #: 4KT59
Tube Material: Synthetic RubberItem: Steam Hose
Temp. Range (F): 0 to 450Color: Black
Max. Pressure (PSI): 250Safety Factor: 10:1
Meets: RMA Class CHose Inside Dia. (In.): 3/4
Reinforcement: Double Wire BraidType: Bulk
Hose Outside Dia. (In.): 1-9/32Hose Length (Ft.): 50
Country of Origin (subject to change): United States

Product Description

Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 3/4 Inch, Hose OD 1 9/32 Inches, Uncoupled Hose, Hose Length 50 Feet, Maximum Temperature 450 Degrees Fahrenheit, Bulk Hose Less Fittings

Product Reviews

Save 15%. Sign up for Z-mail.