Hose To Hose Connector, Double Female

VALUE BRAND| Zoro #: G1452157| Mfr #: 4NDU4

$5.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hose to Hose Connector
Material: Brass
Coupling Description: Double Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452157 Mfr #: 4NDU4
Item: Hose to Hose ConnectorMaterial: Brass
Coupling Description: Double FemaleConnection: 3/4" GHT
Max. Pressure: 125 psiCountry of Origin (subject to change): Taiwan, Province of China

Description

Hose To Hose Connector, Coupling Description Double Female, Connection 3/4 In. GHT, Material Brass, Max. Pressure 125 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews