Hose To Hose Connector, Double Male

VALUE BRAND| Zoro #: G1109866| Mfr #: 4NDU3

$4.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hose to Hose Connector
Material: Brass
Connection: 3/4" GHT

Technical Specifications

Zoro #: G1109866 Mfr #: 4NDU3
Connection: 3/4" GHTItem: Hose to Hose Connector
Coupling Description: Double MaleMax. Pressure: 125 psi
Material: BrassCountry of Origin (subject to change): Taiwan

Product Description

Hose To Hose Connector, Coupling Description Double Male, Connection 3/4 In. GHT, Material Brass, Max. Pressure 125 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews