KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose To Pipe Adapter, Double Female

VALUE BRAND| Zoro #: G0430857| Mfr #: 4NDU1

$5.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hose To Pipe Adapter
Coupling Description: Double Female
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430857 Mfr #: 4NDU1
Item: Hose To Pipe AdapterCoupling Description: Double Female
Material: BrassConnection: 3/4" FGHT x 1/2" FNPT
Max. Pressure: 125 psiCountry of Origin (subject to change): Taiwan, Province of China

Description

Hose To Pipe Adapter, Coupling Description Double Female, Connection 3/4 In. FGHT x 1/2 In. FNPT, Material Brass, Max. Pressure 125 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews