JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" ID x 50 ft EPDM Bulk Washdown Hose WT

VALUE BRAND| Zoro #: G1030057| Mfr #: 4XR42

$83.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030057 Mfr #: 4XR42
Safety Factor: 4:1Cover Material: EPDM
Reinforcement: TextileNozzle Type: Tapered
Item: Washdown HoseColor: WHITE
Tube Material: EPDMMeets: RMA Class B
Length: 50 ft.Max. Pressure: 300 psi
Inside Dia.: 1/2"Temp. Range: -40 Degrees to 205 Degrees F
Coupled Assembly / Bulk: BulkOutside Dia.: 53/64"
Country of Origin (subject to change): United States

Product Description

Washdown Hose, Bulk, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.) 0.838, Color White, Max. Pressure (PSI) 300, Temp. Range (F) -40 to 205, Safety Factor 4:1, Tube Material EPDM, Cover Material EPDM, Reinforcement Textile, Tapered Nozzle Type, RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.