KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" ID x 50 ft EPDM Bulk Washdown Hose WT

VALUE BRAND| Zoro #: G1880575| Mfr #: 4XR43

$193.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Meets: RMA Class B
Cover Material: EPDM
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880575 Mfr #: 4XR43
Meets: RMA Class BCover Material: EPDM
Color: WhiteMax. Pressure: 300 psi
Outside Dia.: 1-31/64"Coupled Assembly / Bulk: Bulk
Temp. Range: -40 Degrees to 200 Degrees FItem: Washdown Hose
Length: 50 ft.Inside Dia.: 1"
Tube Material: EPDMReinforcement: Textile
Safety Factor: 4:1Country of Origin (subject to change): United States

Description

Washdown Hose, Hose OD 1.48 Inches, Inside Diameter x Length 1 Inch x 50 Feet, Maximum Pressure 300 PSI, Maximum Temperature 205 Degrees Fahrenheit

Reviews