Hose, Washdown, 3/4x50ft

VALUE BRAND| Zoro #: G1590434| Mfr #: 2P570

$136.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590434 Mfr #: 2P570
Safety Factor: 4:1Nozzle Type: Tapered
Item: Washdown HoseColor: White
Tube Material: EPDMCover Material: EPDM
Reinforcement: TextileMeets: ARPM Class C
Temp. Range: -40 Degrees to 200 Degrees FOutside Dia.: 1-5/32"
Length: 50 ft.Fitting Size: 3/4" GHT Brass
Coupled Assembly / Bulk: Coupled AssemblyInside Dia.: 3/4"
Max. Pressure: 300 psiCountry of Origin (subject to change): United States

Product Description

Washdown Hose, Hose OD 1.16 Inches, Hose ID 3/4 Inch, Length 50 Feet, Maximum Pressure 300 PSI, Maximum Temperature 205 Degrees Fahrenheit, Extremely Hot Water Use

Product Reviews

Save 15%. Sign up for Z-mail.