KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR

VALUE BRAND| Zoro #: G1969651| Mfr #: 4XR36

$452.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Meets: RMA Class B
Cover Material: PVC
Color: Bright Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969651 Mfr #: 4XR36
Meets: RMA Class BCover Material: PVC
Color: Bright OrangeMax. Pressure: 600 psi
Bend Radius: 5-7/64"Outside Dia.: 25/32"
Coupled Assembly / Bulk: BulkTemp. Range: 0 Degrees to 160 Degrees F
Item: Agricultural/Lawn Spray HoseLength: 300 ft.
Inside Dia.: 1/2"Tube Material: PVC
Safety Factor: 3:1Country of Origin (subject to change): United States

Description

Spray Water Hose, Hose Inside Diameter 1/2 Inch, Hose Length 300 Feet, Hose OD 0.781 Inch, Maximum Pressure 600 PSI, Bend Radius 5.1 Inches

Reviews