Hose, Water, 3/4x300ft

VALUE BRAND| Zoro #: G0276875| Mfr #: 4XR37

$516.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276875 Mfr #: 4XR37
Coupled Assembly / Bulk: BulkSafety Factor: 3:1
Tube Material: PVCCover Material: PVC
Meets: RMA Class BItem: Agricultural/Lawn Spray Hose
Color: Bright OrangeInside Dia.: 3/4"
Bend Radius: 8-13/32"Max. Pressure: 600 psi
Temp. Range: 0 Degrees to 160 Degrees FOutside Dia.: 1-7/64"
Length: 300 ft.Country of Origin (subject to change): United States

Product Description

Spray Water Hose, Hose Inside Diameter 3/4 Inch, Hose Length 300 Feet, Hose OD 1.1 Inches, Maximum Pressure 600 PSI, Bend Radius 8.4 Inches

Product Reviews

Save 15%. Sign up for Z-mail.