3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR

VALUE BRAND| Zoro #: G2376534| Mfr #: 4XR35

$337.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 300 ft.
Cover Material: PVC
Outside Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376534 Mfr #: 4XR35
Length: 300 ft.Cover Material: PVC
Outside Dia.: 11/16"Safety Factor: 3:1
Coupled Assembly / Bulk: BulkInside Dia.: 3/8"
Color: Bright OrangeMax. Pressure: 600 psi
Item: Agricultural/Lawn Spray HoseBend Radius: 4-13/16"
Meets: RMA Class BTube Material: PVC
Temp. Range: 0 Degrees to 160 Degrees FCountry of Origin (subject to change): United States

Description

Spray Water Hose, Hose Inside Diameter 3/8 Inch, Hose Length 300 Feet, Hose OD 0.69 Inch, Maximum Pressure 600 PSI, Bend Radius 4.2 Inches

Reviews