Hose, Welding, 1/4x100ft

VALUE BRAND| Zoro #: G0765161| Mfr #: 4LG88

$136.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fittings: 9/16" 18-UNF 2B Thread
Cover Type: Heavy Duty, Oil Resistant
Item: Twin Line Welding Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765161 Mfr #: 4LG88
Fittings: 9/16" 18-UNF 2B ThreadCover Type: Heavy Duty, Oil Resistant
Item: Twin Line Welding HoseHose Inside Dia. (In.): 1/4
Type: Gemini Grade THose Outside Dia. (In.): 17/32
Max. Pressure (PSI): 200Meets/Exceeds: RMA/CGA Specifications
Hose Length (Ft.): 100Country of Origin (subject to change): United States

Description

Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose Length 100 Feet, Cover Is Oil Resistant to Provide Abrasion Resistance, 9/16-18 UNF 2B Thread

Reviews