THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hose, Welding, 1/4x50ft

VALUE BRAND| Zoro #: G0628476| Mfr #: 4LG87

$90.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Gemini Grade T
Hose Length (Ft.): 50
Cover Type: Heavy Duty, Oil Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628476 Mfr #: 4LG87
Type: Gemini Grade THose Length (Ft.): 50
Cover Type: Heavy Duty, Oil ResistantHose Outside Dia. (In.): 17/32
Hose Inside Dia. (In.): 1/4Fittings: 9/16" 18-UNF 2B Thread
Meets/Exceeds: RMA/CGA SpecificationsMax. Pressure (PSI): 200
Country of Origin (subject to change): United States

Description

Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose Length 50 Feet, Cover Is Oil Resistant to Provide Abrasion Resistance, 9/16-18 UNF 2B Thread

Reviews