KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Bag 14"L x 9"W, Pk500

VALUE BRAND| Zoro #: G2276784| Mfr #: 5URN8

$48.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Heat Activated Shrink Bag
For Use With: Shrink Wrap Film System, Heat Tunnel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276784 Mfr #: 5URN8
Width: 9"Item: Heat Activated Shrink Bag
For Use With: Shrink Wrap Film System, Heat TunnelColor: clear
Gauge: 80Max. Shrink: 40%TD, 40% MD
Length: 14"Thickness: 0.8 mil
Material: PVCCountry of Origin (subject to change): China

Description

Heat Activated Shrink Bag, Clear, PVC Material, 80 Gauge, Length 14 In., Width 9 In., Thickness 0.8 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Shrink Wrap Film System, Heat Tunnel, Package Quantity 500

Reviews