Ht Actvtd Shrink Bag, 19In L, 19In W, PK100

VALUE BRAND| Zoro #: G0317877| Mfr #: 5URP2

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317877 Mfr #: 5URP2
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Bag
Material: PVCColor: Clear
Gauge: 100Width: 19"
Length: 19"Thickness: 1 mil
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 19 In., Width 19 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Shrink Wrap Film System, Heat Tunnel, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.