KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Activated Shrink Bag 20"L x 18"W, Pk100

VALUE BRAND| Zoro #: G2042083| Mfr #: 5URP3

$30.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Item: Heat Activated Shrink Bag
For Use With: Baskets Up To 11" Dia, 20" Height
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042083 Mfr #: 5URP3
Width: 18"Item: Heat Activated Shrink Bag
For Use With: Baskets Up To 11" Dia, 20" HeightColor: clear
Gauge: 100Max. Shrink: 40%TD, 40% MD
Length: 20"Thickness: 1 mil
Material: PVCCountry of Origin (subject to change): China

Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 20 In., Width 18 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Baskets Up To 11 In. Dia, 20 In. Height, Package Quantity 100

Reviews