Ht Actvtd Shrink Bag, 24In L, 18In W, PK100

VALUE BRAND| Zoro #: G1796532| Mfr #: 5URN9

$47.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796532 Mfr #: 5URN9
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Bag
Material: PVCColor: Clear
Gauge: 100Length: 24"
Width: 18"Thickness: 1 mil
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 24 In., Width 18 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Shrink Wrap Film System, Heat Tunnel, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.