Ht Actvtd Shrink Bag, 24In L, 22In W, PK100

VALUE BRAND| Zoro #: G1187566| Mfr #: 5URP5

$50.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187566 Mfr #: 5URP5
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Bag
Material: PVCThickness: 1 mil
Color: ClearGauge: 100
Width: 22"Length: 24"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 24 In., Width 22 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Baskets Up To 13 In. Dia, 24 In. Height, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.