Heat Activated Shrink Bag 24"L x 24"W, Pk100

VALUE BRAND| Zoro #: G0920227| Mfr #: 5URP1

$64.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920227 Mfr #: 5URP1
Material: PVCItem: Heat Activated Shrink Bag
Color: ClearMax. Shrink: 40%TD, 40% MD
Gauge: 100Width: 24"
Length: 24"Thickness: 1 Mil
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 24 In., Width 24 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Shrink Wrap Film System, Heat Tunnel, Package Quantity 100
Save 15%. Sign up for Z-mail.