Zoro Select
Heat Activated Shrink Bag 29"L x 32"W, Pk50
Mfr # 5URR0
Zoro # G2211203
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 32 in
- Thickness 1 mil
- Length 29 in
- For Use With 29 in Height, Baskets Up To 19.5 in Dia
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 16" x 500 ft., PVC 5ZZ41
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm 5URV1
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly 5URU6
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 5URN7
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm 5URV0
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC 3ZKX6
- ZORO SELECT Heat Activated Shrink Film 12" x 1500 ft., PVC 5URR6
- ZORO SELECT Heat Activated Shrink Film 24" x 2000 ft., PVC 5URR4
- ZORO SELECT Heat Activated Shrink Film 15" x 1500 ft., PVC 5URR8
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each SWS24D
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC 5ZZ44
- Zoro Select Shrink Wrap