Ht Actvtd Shrink Bag, 34In L, 29In W, PK50

VALUE BRAND| Zoro #: G0547057| Mfr #: 5URP9

$68.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547057 Mfr #: 5URP9
Max. Shrink: 40%TD, 40% MDItem: Heat Activated Shrink Bag
Material: PVCThickness: 1 mil
Color: ClearGauge: 100
Width: 29"Length: 34"
Country of Origin (subject to change): China

Product Description

Heat Activated Shrink Bag, Clear, PVC Material, 100 Gauge, Length 34 In., Width 29 In., Thickness 1 mil, Max. Shrink 40 PercentTD, 40 Percent MD, For Use With Baskets Up To 18 In. Dia, 34 In. Height, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.