Hub, Conduit Fitting, 1 In

VALUE BRAND| Zoro #: G2169587| Mfr #: 3LP39

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169587 Mfr #: 3LP39
For Use With: Rigid ConduitConduit Fitting Material: Zinc
For Conduit Type: RigidItem: Hub, Rain Tight
Conduit Fitting Type: HubConduit Trade Size: 1"
Overall Length: 1-13/16"Country of Origin (subject to change): China

Product Description

Hub, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Hub, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, Overall Length 1-13/16 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.