JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hub, Conduit Fitting, 1/2 In

VALUE BRAND| Zoro #: G0989247| Mfr #: 3LP37

$4.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989247 Mfr #: 3LP37
Item: Hub, Rain TightConduit Fitting Material: Zinc
For Conduit Type: RigidFor Use With: Rigid Conduit
Conduit Fitting Type: HubConduit Trade Size: 1/2"
Overall Length: 1-1/2"Country of Origin (subject to change): China

Product Description

Hub, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Hub, Conduit Trade Size 1/2 In., Conduit Fitting Material Zinc, Overall Length 1-1/2 In., For Use With Rigid Conduit
Save 15%. Sign up for Z-mail.