KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hub, Rain Tight, 1-1/4 In Conduit, Zinc

VALUE BRAND| Zoro #: G1991035| Mfr #: 3LP40

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Hub, Rain Tight
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991035 Mfr #: 3LP40
Conduit Fitting Material: ZincItem: Hub, Rain Tight
Conduit Trade Size: 1-1/4"For Use With: Rigid Conduit
Overall Length: 1-7/8"Conduit Fitting Type: Hub
For Conduit Type: RigidCountry of Origin (subject to change): China

Description

Hub, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Hub, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Zinc, Overall Length 1-7/8 In., For Use With Rigid Conduit

Reviews