JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hub, Rain Tight, 3/4 In Conduit, Zinc

VALUE BRAND| Zoro #: G2040272| Mfr #: 3LP38

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040272 Mfr #: 3LP38
Item: Hub, Rain TightFor Conduit Type: Rigid
Conduit Fitting Material: ZincConduit Fitting Type: Hub
For Use With: Rigid ConduitOverall Length: 1-1/2"
Conduit Trade Size: 3/4"Country of Origin (subject to change): China

Product Description

Hub, Rain Tight, For Conduit Type Rigid, Conduit Fitting Type Hub, Conduit Trade Size 3/4 In., Conduit Fitting Material Zinc, Overall Length 1-1/2 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.