KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic, Door Closer, Heavy Duty

VALUE BRAND| Zoro #: G0711934| Mfr #: 5TUN7

$124.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711934 Mfr #: 5TUN7
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Regular
Hydraulic/Pneumatic: HydraulicMounting Hardware: Included
Arm Material: Cast IronADA Compliant: Yes
Item: Door CloserExterior Door Width: 48"
Projection from Wall: 2-1/8"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Parallel, Regular, Top Frame
Interior/Exterior: Interior and ExteriorIncludes: Plastic Cover
Housing Height: 3-3/4"Finish: Dark Bronze Powder Coat
Housing Depth: 2-1/8"Ligature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 12-1/4"
Standards: UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, UL ListedInterior Door Width: 60"
Spring Size: Adjustable 1 to 6Country of Origin (subject to change): Korea, Republic of

Description

Hydraulic Door Closer, Interior/Exterior, Full Cover, Closer Type Heavy-Duty, Arm Type Regular, Material Aluminum Closer Body, Plastic Cover, Dark Bronze Finish, Housing Length (In.) 13-5/8, Housing Height (In.) 3-3/4, Housing Width (In.) 2-1/8, Door Width (In.) Interior Up To 60 In, Exterior Up To 48 In, Projection from Wall (In.) 2-1/8, Power Rating Adjustable From 1 to 6, Standards ANSI/BHMA A156.4, Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant

Reviews