Hydraulic, Door Closer, Heavy Duty

VALUE BRAND| Zoro #: G1295007| Mfr #: 5TUP4

$109.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295007 Mfr #: 5TUP4
Item: Door CloserADA Compliant: Yes
Ligature Resistant: NoAutomatic/Manual: Manual
Arm Material: Cast IronHand Orientation: Non-Handed
Mounting Hardware: IncludedArm Type: Regular
Closer Mounting Style: Parallel, Regular, Top FrameCloser Type: Non Hold Open
Exterior Door Width: 48"Hydraulic/Pneumatic: Hydraulic
Max. Door Opening: 180 DegreesInterior/Exterior: Interior and Exterior
Standards: UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, UL ListedHousing Depth: 2-1/4"
Spring Size: Adjustable 1 to 4Includes: Plastic Cover
Finish: NaturalCloser Performance: Heavy Duty
Interior Door Width: 44"Housing Height: 3/4"
Projection from Wall: 3-1/8"Housing Length: 12"
Country of Origin (subject to change): South Korea

Product Description

Hydraulic Door Closer, Interior/Exterior Commercial, Closer Type Surface-Mounted, Arm Type Regular, Material Aluminum Closer Body, Plastic Cover, Aluminum Finish, Housing Length (In.) 12, Housing Height (In.) 3/4, Housing Width (In.) 2-1/4, Door Width (In.) Interior Up To 44 In, Exterior Up To 36 In, Projection from Wall (In.) 3-1/8, Power Rating Adjustable From 1 to 4, Standards ANSI/BHMA Certified A156.4 Grade 1m UL Listed, UL10C for Positive Pressure and ADA Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.