PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Hydraulic, Door Closer, Standard Duty

VALUE BRAND| Zoro #: G0608246| Mfr #: 5TUP5

$91.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608246 Mfr #: 5TUP5
Ligature Resistant: NoCloser Type: Non Hold Open
Max. Door Opening: 180 DegreesAutomatic/Manual: Manual
Hydraulic/Pneumatic: HydraulicArm Type: Regular
ADA Compliant: YesArm Material: Cast Iron
Standards: UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, UL ListedItem: Door closer
Hand Orientation: Non-HandedMounting Hardware: Included
Exterior Door Width: 48"Interior/Exterior: Interior and Exterior
Closer Mounting Style: Parallel, Regular, Top FrameCloser Performance: Standard Duty
Interior Door Width: 44"Housing Height: 3/4"
Projection from Wall: 3-1/8"Housing Length: 9-1/16"
Housing Depth: 3-1/8"Spring Size: Adjustable 3 to 6
Country of Origin (subject to change): South Korea

Product Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed/Reversible, Arm Type Regular, Mounting Style Tri-Packed, Housing Length 9-1/16 In., Housing Width 3-1/8 In., Housing Height 3/4 In., Dark Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 44 In., Projection from Wall 3-1/8 In., Spring Size Adjustable 3 to 6, For Use With Interior and Exterior Doors, Arm Material Cast Iron, Mounting Hardware Included

Product Reviews