KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Lift Table, 32x48, 54 In.

VALUE BRAND| Zoro #: G2295386| Mfr #: HT-60-3248

$1658.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Posts: 4
Overall Width: 32"
Includes: Floor lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295386 Mfr #: HT-60-3248
Number of Posts: 4Overall Width: 32"
Includes: Floor lockOverall Height: 39-7/8"
Lifting Height Min.: 36"Platform Length: 48"
Material: steelOverall Length: 4.90"
Raised Height: Lifting Height Max.: 54"
Item: Lift TableWheel Material: Phenolic
Lowered Height: Caster Wheel Type: (2) Swivel, (2) Rigid
Platform Width: 32"Caster Wheel Dia.: 6"
Load Capacity: 6000 lb.Country of Origin (subject to change): United States

Description

Lift Table, Load Capacity 6000 lb., Lift Control Foot Pump, Lift Mechanism Hydraulic, Platform Length 48 In., Platform Width 32 In., Lift Table Platform Style Fixed, Frame Material Steel, Mobile/Stationary Mobile, Includes Floor Lock, Lift Mobility Manual Lift, Manual Push, Lifting Height Max. 54 In., Lifting Height Min. 36 In., Number of Posts 4, Overall Height 39-7/8 In., Overall Width 32 In., Overall Length 59-11/16 In., Caster Material Phenolic, Caster Wheel Dia. 6 In.

Reviews