Ice Bag, 30x15 In., 2.00 mil, Pk500

VALUE BRAND| Zoro #: G1793443| Mfr #: 3CUE1

$145.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 30"
Depth: 0
Width: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793443 Mfr #: 3CUE1
Length: 30"Depth: 0
Width: 15"Item: Unprinted Ice Bags
Material: Low Density Polyethylene (LDPE)Thickness: 2.00 mil
Standards: FDACapacity: 25 lb.
Country of Origin (subject to change): China

Description

Ice Bags, Capacity 25 lb., Length 30 In., Width 15 In., Thickness 2.00 mil, Metallocene Material, FDA Standards, Package Quantity 500

Reviews