KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IMC Conduit, 1/2 In., 10 ft. L, Steel

VALUE BRAND| Zoro #: G0528665| Mfr #: 583419

$17.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Metallic Conduit Type: IMC
Nominal Outside Dia.: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528665 Mfr #: 583419
Conduit Nominal Length: 10 ft.Metallic Conduit Type: IMC
Nominal Outside Dia.: 13/16"Item: Conduit
Conduit Trade Size: 1/2"Inside Dia.: 21/32"
Metallic Conduit Style: ConduitConduit Material: Galvanized Steel
Standards: ULWall Thickness: 5/64"
Country of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type IMC, Conduit Material Galvanized Steel, Conduit Trade Size 1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 21/32 In., Wall Thickness 5/64 In., Nominal Outside Dia. 13/16 In., Standards UL

Reviews