KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IMC Conduit, 3/4 In., 10 ft. L, Steel

VALUE BRAND| Zoro #: G0446993| Mfr #: 583427

$20.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Metallic Conduit Type: IMC
Nominal Outside Dia.: 1-1/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446993 Mfr #: 583427
Conduit Nominal Length: 10 ft.Metallic Conduit Type: IMC
Nominal Outside Dia.: 1-1/64"Item: Conduit
Conduit Trade Size: 3/4"Inside Dia.: 55/64"
Metallic Conduit Style: ConduitConduit Material: Galvanized Steel
Standards: ULWall Thickness: 5/64"
Country of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type IMC, Conduit Material Galvanized Steel, Conduit Trade Size 3/4 In., Conduit Nominal Length 10 ft., Inside Dia. 55/64 In., Wall Thickness 5/64 In., Nominal Outside Dia. 1-1/64 In., Standards UL

Reviews